
SRC Mobile Base Plate, Galvanized
Mfr # 420168
Zoro # G322655831
product price: $496.99
/ea
Free Shipping & Returns
Key Features
Depth
6 in
Finish
Galvanized
Width
22 in
Length
22 in
For Use With
Safety Rail Systems
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
420168
Zoro #
G322655831
UPC #
-
Country of Origin
United States
Dimensions
Depth
6 in
Width
22 in
Length
22 in
Details
Item
Mobile Base Plate
Finish
Galvanized
For Use With
Safety Rail Systems
Color
Galvanized
Material
Steel
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.