Zoro Homepage

SRC Mobile Base Plate, Yellow

  • Mfr # 420068

  • Zoro # G222655863


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Width
22 in
Finish
Powdercoated
Length
22 in
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420068
Zoro #
G222655863
UPC #
-
Country of Origin
United States

Dimensions

Width
22 in
Length
22 in
Depth
6 in

Details

Color
Yellow
Item
Mobile Base Plate
Finish
Powdercoated
For Use With
Safety Rail Systems
Material
Steel

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.