Shop SAFETY RAIL
See all product information
Create Account
Swivel Flange - 1-1/2in
Mfr # 150307
Zoro # G623330970
product price:Â $22.25
/eaKey Features
Material
Galvanized Iron
Finish
Galvanized Iron
Length
6 in
For Use With
For Use With Safety Rail Systems
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
150307
Zoro #
G623330970
UPC #
810220400852
Country of Origin
China
Dimensions
Length
6 in
Height
3 in
Width
5 in
Details
Item
Pipe Fitting
Material
Galvanized Iron
Finish
Galvanized Iron
For Use With
For Use With Safety Rail Systems
Color
Gray
Description
Provides a flat-mounting interface for angled pipe sections. Not rated for primary load-bearing in vertical support applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.