Two Sided Floor Stand Sign, 24-3/8" Height, Plastic, English (Discontinued)
- Mfr # 28959
- Zoro # G4772354
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28959
Zoro #
G4772354
UPC #
-
Country of Origin
Unknown
Dimensions
Height
24-3/8"
Details
Item
Two Sided Floor Stand Sign
Legend
Danger Equipment Is Locked Out
Sign Material
Plastic
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
Yes
Language
English
Standards
29 CFR 1910.145
Material
Polyethylene
Description
Two Sided Floor Stand Sign, Sign Subject Matter Lockout Tagout, Height 24 3/8 in, Sign Material Plastic, Legend Danger Equipment Is Locked Out, Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.