Fixed Stand, Mfr. No. H6
Mfr # H25
Zoro # G6524314
product price: $212.99
/ea
Free Shipping & Returns
Key Features
For Use With
Panel Saws
Includes
Fixed Stand
Works With
Vertical Panel Saw
Features
The Fixed Stand Allows The Machine To Free Stand Anywhere In Your Shop, The Tripod Design Minimizes The Effects Of The Most Uneven Shop Floor While Holding Your Machine At The Optimum Angle For Stable Material Handling And Cutting
Compatible Product Type
Panel Saw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H25
Zoro #
G6524314
UPC #
859901001476
Country of Origin
United States
Details
Item
Panel Saw Stand
For Use With
Panel Saws
Includes
Fixed Stand
Works With
Vertical Panel Saw
Features
The Fixed Stand Allows The Machine To Free Stand Anywhere In Your Shop, The Tripod Design Minimizes The Effects Of The Most Uneven Shop Floor While Holding Your Machine At The Optimum Angle For Stable Material Handling And Cutting
Compatible Product Type
Panel Saw
Product Type
Panel Saw Stand
Description
Fixed Stand, Works With Vertical Panel Saw, Length (In.) 5, Width (In.) 3, Height (In.) 97, The Fixed Stand Allows The Machine To Free Stand Anywhere In Your Shop, The Tripod Design Minimizes The Effects Of The Most Uneven Shop Floor While Holding Your Machine At The Optimum Angle For Stable Material Handling And Cutting, Includes Fixed Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.