Shop SAFETY SPEED

Epoxy Adhesive, Clear, Not Applicable Dia, Not Applicable L, 10 to 15 min Begins to Harden

  • Mfr # EZ-GLUE
  • Zoro # G5987667

product price: 
$
326.99
/ea
Free Shipping & Returns

Key Features

Product Form
Pellets
Materials Bonded
Wood
Working Time
10 min
Melting Temperature
140 Degrees F
Begins to Harden
10 to 15 min
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EZ-GLUE
Zoro #
G5987667
UPC #
-
Country of Origin
United States
Item
Epoxy Adhesive
Product Form
Pellets
Materials Bonded
Wood
Working Time
10 min
Melting Temperature
140 Degrees F
Begins to Harden
10 to 15 min
Color
Clear
Electrically Insulating
No
High Tack
No
Application
Woodworking
Temp. Range
Above 140 Degrees
Full Cure
24 hr
Melting Temp. - Glues
140 Degrees F
For Use With
Mfr. No. 72 GP
Full Cure Time
24 hr
Open Time
10 to 15 sec
Low Odor
No
Product Format
Pellets
UV Resistant
No
Minimum Performance Temperature
140 Degrees F
Primary Applications
Woods
Material
Wood
Container Type
Dual-Cartridge
Begins to Harden - Adhesives
10 to 15 min
Full Cure Time - Adhesives
24 hr
For Marine Applications
Not Specified Marine Grade
Pressure Sensitive
Yes
FDA Compliance
Not FDA Compliant
Melting Temperature - Minimum
140 Degrees F
For Gap Fill
Not For Gap Fill
Primary Application
Woodworking & Carpentry
Product Type
Hot Melt Adhesive

Description

Hot Melt Adhesive, Color White, Diameter Not Applicable, Length Not Applicable, Melting Temperature 140 Degrees F, Product Format Pellets, Working Time 10 min, Electrically Insulating No, FDA Compliance Not FDA Compliant, High Tack No, Low Odor No, Materials Bonded Wood, Pressure Sensitive Yes, Primary Applications Woods, UV Resistant No, Full Cure Time 24 hr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.