Woodzilla Wood-fiber Filled Epoxy Adhesive 185 ml
- Mfr # 35-130
- Zoro # G724235433
product price:
$
24.99
/ea
Key Features
Resin Type
Epoxy Glue
Color
Clear
Size
185 ml
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35-130
- Zoro #
- G724235433
- UPC #
- 810395006590
- Country of Origin
- United States
Dimensions
- Size
- 185 ml
Details
- Resin Type
- Epoxy Glue
- Color
- Clear
- Item
- Epoxy Adhesive
Description
MAS Woodzilla is two-part, wood-filled, epoxy paste adhesive conveniently packaged in a cartridge. This quick curing brown colored epoxy paste is excellent for bonding, sealing, filling and filleting applications. Ideally suited for stitch and glue construction. The peanut butter consistency holds glue lines without dripping or sagging. Woodzilla can be painted, drilled, machined, sanded, tapped or cut after full cure. • Convenient cartridge fits a standard caulking gun • Cures quickly for fast gluing and bonding projects • No need to measure and mix tough to work with wood flour
Restrictions
WARNING:
This product can expose you to chemicals including Epichlorohydrin,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.