Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Saw, 62 In Cut Height, 13.0 A

  • Mfr # SR5A

  • Zoro # G9890456


product price: $7,185.99
/ea
Item requires special delivery charges. A $470.00 per item surcharge will be applied.

Key Features

Voltage
120 V AC
Overall Length
124 in
Overall Height
92 in
Cutting Height
62 in
Cutting Thickness
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SR5A
Zoro #
G9890456
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
124 in
Overall Height
92 in
Cutting Height
62 in
Cutting Thickness
1 3/4 in
Blade Dia.
8 in
Cord Length
20 ft
Arbor Size
5/8 in
Blade Diameter
8 in

Details

Item
Panel Saw
Voltage
120 V AC
Amps @ 120V
13.0
Blade Guard
Removable
No Load RPM
5800
Item - Panel Saws
Vertical Panel Saw/Router
Cutting Accuracy
+/-0.0156 in
Corded/Banded
Corded
Corded/Cordless
Corded
Includes
Manual, Saw, Welded Frame
Series
SR5
Current
11A/15A
Max. Blade Speed
5,800 RPM
Panel Saw Type
Saw/Router Combination
Horsepower
1.8/3.3
Power Source
Corded
Phase
Single-Phase
Cutting Direction
Horizontal, Vertical
Includes Blade Guard
Removeable Blade Guard
Blade Speed - Maximum
5,800 RPM
Accuracy
+/-0.0156 in

Description

Panel Saw, Corded, SR5 Series, Blade Dia. 8 in, Max. Blade Speed 5,800 RPM, Arbor Size 5/8 in, Current 11A/15A, Horsepower 1.8/3.3, Cutting Thickness 1 3/4 in, Cutting Height 62 in, Panel Saw Type Saw/Router Combination, Cutting Direction Horizontal, Vertical, Overall Height 92 in, Overall Length 124 in, Voltage 120 V AC, Phase Single-Phase, Cord Length 20 ft, Includes Manual, Saw, Welded Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.