Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Saw, 8 In., 3450 rpm, Cut H 64 In.

  • Mfr # 7400XLM

  • Zoro # G9897237


product price: $14,493.99
/ea
Item requires special delivery charges. A $1,300.00 per item surcharge will be applied.

Key Features

Voltage
220
Overall Length
160 in
Overall Height
98 in
Cutting Height
64 in
Cutting Thickness
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7400XLM
Zoro #
G9897237
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
160 in
Overall Height
98 in
Cutting Height
64 in
Cutting Thickness
2 1/8 in
Blade Dia.
8 in
Cord Length
10 ft

Details

Item
Panel Saw
Voltage
220
Cutting Accuracy
+/-0.005 in
Corded/Banded
Corded
No Load RPM
3450
Blade Guard
Removable
Item - Panel Saws
Vertical Panel Saw
Amps @ 120V
7.6 at 230 V
Corded/Cordless
Corded
Includes
Manual, Saw, Welded Frame
Phase
Three

Description

Panel Saw, Blade Dia. 8 in, Cutting Thickness 2 1/8 in, Cutting Height 64 in, Overall Height 98 in, Overall Length 160 in, Voltage 220, Phase Three, Cord Length 10 ft, Includes Manual, Saw, Welded Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.