Zoro Homepage

Panel Saw, 8 In., 5800 rpm, Cut H 50 In.

  • Mfr # H4

  • Zoro # G2205631


product price: $3,460.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.

Key Features

Voltage
120 V AC
Overall Length
120 in
Overall Height
70 in
Cutting Height
50 in
Cutting Thickness
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4
Zoro #
G2205631
UPC #
859901001025
Country of Origin
United States

Dimensions

Overall Length
120 in
Overall Height
70 in
Cutting Height
50 in
Cutting Thickness
1 3/4 in
Blade Dia.
8 in
Cord Length
20 ft
Arbor Size
5/8 in
Blade Diameter
8 in

Details

Item
Panel Saw
Voltage
120 V AC
Corded/Banded
Corded
No Load RPM
5800
Cutting Accuracy
+/-0.03215 in
Item - Panel Saws
Vertical Panel Saw
Corded/Cordless
Corded
Blade Guard
Removable
Amps @ 120V
15.0
Includes
Manual, Saw, Welded Frame
Max. Blade Speed
5,800 RPM
Panel Saw Type
Saw
Phase
Single-Phase
Cutting Direction
Horizontal, Vertical
Power Source
Corded
Horsepower
3.3 hp
Current
15 A
Series
H
Accuracy
+/-0.03215 in
Includes Blade Guard
Removeable Blade Guard
Blade Speed - Maximum
5,800 RPM

Description

Panel Saw, Corded, H Series, Blade Dia. 8 in, Max. Blade Speed 5,800 RPM, Arbor Size 5/8 in, Current 15 A, Horsepower 3.3 hp, Cutting Thickness 1 3/4 in, Cutting Height 50 in, Panel Saw Type Saw, Cutting Direction Horizontal, Vertical, Overall Height 70 in, Overall Length 120 in, Voltage 120 V AC, Phase Single-Phase, Cord Length 20 ft, Includes Manual, Saw, Welded Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.