Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Saw, 8 in Dia, 120 V AC

  • Mfr # 6480-20C

  • Zoro # G611222782


product price: $2,418.99
/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

Voltage
120 V AC
Overall Length
60 in
Overall Height
75 in
Cutting Height
50 in
Cutting Thickness
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6480-20C
Zoro #
G611222782
UPC #
850009663993
Country of Origin
United States

Dimensions

Overall Length
60 in
Overall Height
75 in
Cutting Height
50 in
Cutting Thickness
1 3/4 in
Blade Dia.
8 in
Arbor Size
5/8 in
Blade Diameter
8 in

Details

Item
Panel Saw
Voltage
120 V AC
Includes
Dust Bonnet, Portable Folding Stand and Wheels, Saw Blade
Cutting Direction
Vertical
Power Source
Corded
Current
15.0A/7.5A
Horsepower
3.25 hp
Panel Saw Type
Saw

Description

Panel Saw, Corded, Blade Dia. 8 in, Arbor Size 5/8 in, Current 15.0A/7.5A, Horsepower 3.25 hp, Cutting Thickness 1 3/4 in, Cutting Height 50 in, Panel Saw Type Saw, Cutting Direction Vertical, Overall Height 75 in, Overall Length 60 in, Voltage 120 V AC, Includes Dust Bonnet, Portable Folding Stand and Wheels, Saw Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.