Zoro Homepage

Panel Saw, 8 in Dia, 120 V AC

  • Mfr # DFC-H5

  • Zoro # G7725143


product price: $7,145.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Voltage
120 V AC
Overall Length
120 in
Overall Height
90 in
Cutting Height
64 in
Cutting Thickness
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFC-H5
Zoro #
G7725143
UPC #
850009663276
Country of Origin
United States

Dimensions

Overall Length
120 in
Overall Height
90 in
Cutting Height
64 in
Cutting Thickness
1 3/4 in
Blade Dia.
8 in
Cord Length
20 ft
Arbor Size
5/8 in
Blade Diameter
8 in

Details

Item
Panel Saw
Voltage
120 V AC
Horsepower
3.3 hp
Arbor Shape
Round
Max. Blade Speed
6,000 RPM
Cutting Direction
Vertical
Power Source
Corded
Panel Saw Type
Saw
Blade Speed - Maximum
6,000 RPM

Description

Panel Saw, Corded, Blade Dia. 8 in, Max. Blade Speed 6,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Horsepower 3.3 hp, Cutting Thickness 1 3/4 in, Cutting Height 64 in, Panel Saw Type Saw, Cutting Direction Vertical, Overall Height 90 in, Overall Length 120 in, Voltage 120 V AC, Cord Length 20 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.