Zoro Homepage

Panel Saw, 8 in Dia, 460 V AC

  • Mfr # 7000MA

  • Zoro # G404392999


product price: $12,431.99
/ea
Item requires special delivery charges. A $1,265.00 per item surcharge will be applied.

Key Features

Voltage
460 V AC
Overall Length
120 in
Overall Height
96 in
Cutting Height
64 in
Cutting Thickness
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000MA
Zoro #
G404392999
UPC #
00850009663511
Country of Origin
United States

Dimensions

Overall Length
120 in
Overall Height
96 in
Cutting Height
64 in
Cutting Thickness
2 in
Blade Dia.
8 in
Blade Diameter
8 in

Details

Item
Panel Saw
Voltage
460 V AC
Includes
Dust Collection Kit, Wheels
Horsepower
3 hp
Arbor Shape
Round
Panel Saw Type
Saw
Cutting Direction
Horizontal, Vertical
Phase
Three-Phase
Power Source
Corded
Current
3.8 A

Description

Panel Saw, Corded, Blade Dia. 8 in, Arbor Shape Round, Current 3.8 A, Horsepower 3 hp, Cutting Thickness 2 in, Cutting Height 64 in, Panel Saw Type Saw, Cutting Direction Horizontal, Vertical, Overall Height 96 in, Overall Length 120 in, Voltage 460 V AC, Phase Three-Phase, Includes Dust Collection Kit, Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.