Quick Stop, Mfr. No.6400,6800, SR5, SR5U
Mfr # H6460
Zoro # G6575755
product price: $366.99
/ea
Free Shipping & Returns
Key Features
For Use With
Panel Router, Panel Saws
Includes
Quick Stop
Works With
Vertical Panel Saw
Product Type
Stop Gauge
Compatible Product Type
Panel Router, Panel Saw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H6460
Zoro #
G6575755
UPC #
859901001568
Country of Origin
United States
Details
Item
Quick Stop Gauge
For Use With
Panel Router, Panel Saws
Includes
Quick Stop
Works With
Vertical Panel Saw
Product Type
Stop Gauge
Compatible Product Type
Panel Router, Panel Saw
Description
Quick Stop, Works With Vertical Panel Saw, Length (In.) 5, Width (In.) 3, Height (In.) 97, Promotes Easily Adjustable Repeat Cutting, Includes Quick Stop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.