Stop Bar, Mfr. No. H, C and S Series
Mfr # H6450
Zoro # G6894562
product price: $688.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.
Key Features
For Use With
Panel Router, Panel Saws
Includes
Stop Bar
Works With
Vertical Panel Saw
Product Type
Panel Saw Stop
Compatible Product Type
Panel Router, Panel Saw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H6450
Zoro #
G6894562
UPC #
859901001575
Country of Origin
United States
Details
Item
Panel Saw Accessory - Stop Bar
For Use With
Panel Router, Panel Saws
Includes
Stop Bar
Works With
Vertical Panel Saw
Product Type
Panel Saw Stop
Compatible Product Type
Panel Router, Panel Saw
Description
Stop Bar, Works With Vertical Panel Saw, Length (In.) 9, Width (In.) 3, Height (In.) 97, The Stop Bar Is A Multiple Stop System For Production Shops, Includes Stop Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.