Zoro Homepage

Vertical Panel Saw, 8 in. Dia., 220/230V

  • Mfr # 7000

  • Zoro # G3478469


product price: $12,400.99
/ea
Item requires special delivery charges. A $1,065.00 per item surcharge will be applied.

Key Features

Voltage
220/230
Overall Length
120 in
Overall Height
95 in
Cutting Height
64 in
Cutting Thickness
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000
Zoro #
G3478469
UPC #
859901001971
Country of Origin
United States

Dimensions

Overall Length
120 in
Overall Height
95 in
Cutting Height
64 in
Cutting Thickness
2 in
Blade Dia.
8 in
Cord Length
10 ft

Details

Item
Vertical Panel Saw
Voltage
220/230
Cutting Accuracy
1/64 in
Amps @ 120V
7.6, 11
Corded/Banded
Corded
Blade Guard
Yes
Corded/Cordless
Corded
Item - Panel Saws
Vertical Panel Saw

Description

Vertical Panel Saw, Blade Dia. 8 in, Cutting Thickness 2 in, Cutting Height 64 in, Overall Height 95 in, Overall Length 120 in, Voltage 220/230, Cord Length 10 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.