Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vertical Panel Saw, 8 in. Dia., 220/230V

  • Mfr # 7000M

  • Zoro # G3478450


product price: $11,733.99
/ea
Additional $1,100.00 delivery surcharge applies per item.
See details

Key Features

Voltage
230 V AC
Overall Length
120 in
Overall Height
95 in
Cutting Height
64 in
Cutting Thickness
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000M
Zoro #
G3478450
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
120 in
Overall Height
95 in
Cutting Height
64 in
Cutting Thickness
2 in
Blade Dia.
8 in
Cord Length
10 ft
Arbor Size
5/8 in
Blade Diameter
8 in

Details

Item
Panel Saw
Voltage
230 V AC
Blade Guard
Yes
Corded/Banded
Corded
Amps @ 120V
7.6, 11
Corded/Cordless
Corded
Cutting Accuracy
1/64 in
Item - Panel Saws
Vertical Panel Saw
Horsepower
3 hp
Current
7.6 A
Panel Saw Type
Saw
Cutting Direction
Horizontal, Vertical
Series
7000
Phase
Three-Phase
Power Source
Corded
Accuracy
1/64 in

Description

Panel Saw, Corded, 7000 Series, Blade Dia. 8 in, Arbor Size 5/8 in, Current 7.6 A, Horsepower 3 hp, Cutting Thickness 2 in, Cutting Height 64 in, Panel Saw Type Saw, Cutting Direction Horizontal, Vertical, Overall Height 95 in, Overall Length 120 in, Voltage 230 V AC, Phase Three-Phase, Cord Length 10 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.