Zoro Homepage

Wide Belt Sander, 20HP, 208/230/460V, 3Phs

  • Mfr # WBS4375203

  • Zoro # G3478365


product price: $21,189.99
/ea
Item requires special delivery charges. A $740.00 per item surcharge will be applied.

Key Features

HP
20 hp
Belt Size
43 in x 75 in
Voltage
208/230V
Phase
Three-Phase
Features
75 in Belt Has 25% More Abrasive Surface Than 60 in Belt Machines, The Larger Belt Translates to Increased Capacity, Less Heat Accumulation, Less Maintenance and Fewer Belt Replacements, with A Fully Adjustable Platen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBS4375203
Zoro #
G3478365
UPC #
859901001292
Country of Origin
United States

Dimensions

Belt Size
43 in x 75 in
Max. Board Width
42 in
Min. Board Length
12 in
Max. Board Thickness
7 1/4 in
Max. Board Length
Unlimited
Min. Board Thickness
1/8 in
Tool Length
53 in
Maximum Board Thickness
7 1/4 in
Minimum Board Length
12 in
Idler Drum Diameter
4 1/4 in
Belt Length
75 in
Belt Width
43 in
Minimum Board Thickness
1/8 in
Dust Collection Port Size
6 in
Tool Width
56 in
Maximum Board Width
42 in
Tool Height
70 in

Details

Item
Wide Belt Sander
HP
20 hp
Voltage
208/230V
Phase
Three-Phase
Features
75 in Belt Has 25% More Abrasive Surface Than 60 in Belt Machines, The Larger Belt Translates to Increased Capacity, Less Heat Accumulation, Less Maintenance and Fewer Belt Replacements, with A Fully Adjustable Platen
Hz
50/60
Amps
54/50/25
Corded/Cordless
Corded
Feed Speed
0 to 18 FPM
Vacuum Requirement
1,000 cfm
Corded/Banded
Corded
Includes
(2) 1 1/2 in OD Rubber-Covered Pinch Rollers, (2) 2 3/16 in OD Machined Idler Rollers with 3/4 in Bearings, (2) Height Adjustment Indicators, (5) Emergency Stops, 2 1/2 in Removable Platen, 4 1/4 in OD Rubber-Covered Contact Roller with 1 3/8 in Drive Bearing, 6 in Internal Dust Chute, Conveyor Table Set, Photo Electric Belt Tracking, Pneumatic Belt Tensioning
Tool Weight
1,946 lb
Product Type
Wide Belt Sander
Number of Belt Speeds
1
Maximum Feed Speed
18 fpm
Belt Speed
1,950 SFPM
Current
50 A
Number of Feed Speeds
0
Feed Speed Settings
Variable
Belt Speed Settings
Fixed
Horsepower
20 hp
Minimum Feed Speed
0 fpm
Tool Series
4375
Power Source
Corded

Description

Wide Belt Sander, Product Type Wide Belt Sander, Voltage 208/230V, Phase Three-Phase, Current 50 A, Horsepower 20 hp, Belt Width 43 in, Belt Length 75 in, Belt Speed Settings Fixed, Belt Speed 1,950 SFPM, Feed Speed Settings Variable, Maximum Board Thickness 7 1/4 in, Maximum Board Width 42 in, Number of Belt Speeds 1, Number of Feed Speeds 0, Minimum Feed Speed 0 fpm, Maximum Feed Speed 18 fpm, Number of Speeds Not Applicable, Minimum Board Thickness 1/8 in, Dust Collection Port Size 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.