Floor-Mounted Tank Shower
Mfr # F-RTS100
Zoro # G6887577
product price: $53,070.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
Key Features
Height
12 in
Mount Type
Floor
Environment
General Purpose
Standards
ANSI Z358.1, EN 15154-1-2, OSHA
Shower Head Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F-RTS100
Zoro #
G6887577
UPC #
-
Country of Origin
Multiple
Dimensions
Height
12 in
Shower Spray Head Diameter
11 in
Width
40 in
Depth
40 in
Details
Item
Tank Shower
Mount Type
Floor
Environment
General Purpose
Standards
ANSI Z358.1, EN 15154-1-2, OSHA
Shower Head Material
Polypropylene
Includes
Tank Capacity 1000L, Tank Lid, Safety Shower Sign, Inspection Tag
Tank Material
Stainless Steel
Capacity
264.1 gal
Portable Water Supply Type
Gravity-Fed
Description
Tank Shower, Depth 40 in, Height 12 in, Width 40 in, Environment General Purpose, Includes Tank Capacity 1000L, Tank Lid, Safety Shower Sign, Inspection Tag, Portable Water Supply Type Gravity-Fed, Tank Capacity 264.1 gal, Tank Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.