Zoro Homepage

Floor-Mounted Tank Shower

  • Mfr # F-SS1RT-350

  • Zoro # G6887559


product price: $54,023.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Mount Type
Floor
Environment
General Purpose
Standards
ANSI Z358.1, EN 15154-1-2, OSHA
Shower Head Material
Polypropylene
Includes
Tank Capacity 350L, Tank Lid, Safety Shower Sign, Inspection Tag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-SS1RT-350
Zoro #
G6887559
UPC #
-
Country of Origin
Multiple

Details

Item
Tank Shower
Mount Type
Floor
Environment
General Purpose
Standards
ANSI Z358.1, EN 15154-1-2, OSHA
Shower Head Material
Polypropylene
Includes
Tank Capacity 350L, Tank Lid, Safety Shower Sign, Inspection Tag
Capacity
92.5 gal
Tank Material
Stainless Steel
Portable Water Supply Type
Gravity-Fed

Description

Tank Shower, Environment General Purpose, Includes Tank Capacity 350L, Tank Lid, Safety Shower Sign, Inspection Tag, Portable Water Supply Type Gravity-Fed, Tank Capacity 92.5 gal, Tank Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.