Crane Pad, UHMW, HDPE, 15 in. L x 15 in. W
Mfr # PAD1515.75
Zoro # G2007610
product price:Â $124.99
/ea
Free Shipping & Returns
Key Features
Pad Length
15 in
Load Capacity Vertical
22.5 ton
Load Capacity @ 45 Deg.
10 ton
Handle Type
Rope Style
Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAD1515.75
Zoro #
G2007610
UPC #
-
Country of Origin
United States
Dimensions
Pad Length
15 in
Pad Thickness
3/4 in
Pad Width
15 in
Overall Length
15 in
Overall Thickness
3/4 in
Overall Width
15 in
Details
Load Capacity Vertical
22.5 ton
Load Capacity @ 45 Deg.
10 ton
Handle Type
Rope Style
Item
Crane Pad
Material
Thermoplastic
Resistance Properties
Chemical-Resistant, Oil-Resistant, Temperature-Resistant, Water-Resistant
For Use With
Cranes
Features
No Delamination, No Splinters, No Warping After Bending, Recovery Memory, Safety Textured
Shape
Square
Handle Material
Rope
Color
Black
Product Type
Crane Pad
Item Weight
5.5 lb
Handle Color
Orange
Description
Crane Pad, Product Type Crane Pad, Material Thermoplastic, Shape Square, Load Capacity @ 45 Deg. 10 ton, Load Capacity Vertical 22.5 ton, Color Black, Handle Type Rope Style, Overall Length 15 in, Overall Width 15 in, Overall Thickness 3/4 in, Features No Delamination, No Splinters, No Warping After Bending, Recovery Memory, Safety Textured, For Use With Cranes, Handle Color Orange, Handle Material Rope, Item Weight 5.5 lb, Overall Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.