Zoro Homepage

Crane Pad, UHMW, HDPE, 24 in L, 2 in Thick

  • Mfr # PAD24242

  • Zoro # G2007586


product price: $526.99
/ea
Free Shipping & Returns

Key Features

Load Capacity Vertical
31 ton
Pad Length
24 in
Pad Width
24 in
Material
Thermoplastic
Pad Thickness
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD24242
Zoro #
G2007586
UPC #
-
Country of Origin
United States

Dimensions

Pad Length
24 in
Pad Width
24 in
Pad Thickness
2 in
Overall Length
24 in
Overall Thickness
2 in
Overall Width
24 in

Details

Load Capacity Vertical
31 ton
Material
Thermoplastic
Item
Crane Pad
Handle Type
Rope Style
Load Capacity @ 45 Deg.
20 ton
Handle Material
Rope
Product Type
Outrigger Pad
Resistance Properties
Chemical-Resistant, Oil-Resistant, Temperature-Resistant, Water-Resistant
Handle Color
Orange
Item Weight
38 lb
Color
Black
Shape
Square
For Use With
Cranes
Features
No Delamination, No Splinters, No Warping After Bending, Recovery Memory, Safety Textured

Description

Crane Pad, Product Type Outrigger Pad, Material Thermoplastic, Shape Square, Load Capacity @ 45 Deg. 20 ton, Load Capacity Vertical 31 ton, Color Black, Handle Type Rope Style, Overall Length 24 in, Overall Width 24 in, Overall Thickness 2 in, Features No Delamination, No Splinters, No Warping After Bending, Recovery Memory, Safety Textured, For Use With Cranes, Handle Color Orange, Handle Material Rope, Item Weight 38 lb, Overall Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.