15-1/2 in. x 20-1/2 in. x 6 in. Wire Guard
Mfr # STI-9740
Zoro # G4472641
product price:Â $58.49
/eaKey Features
Item - Emergency Lighting and Exit Signs
Wire Guard
Height- Emergency Lighting and Exit Signs
15 1/2 in
Width - Emergency Lighting and Exit Signs
20 1/2 in
Depth - Emergency Lighting and Exit Signs
6 in
For Use With
Exit Signs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STI-9740
Zoro #
G4472641
UPC #
662950974017
Country of Origin
China
Dimensions
Height- Emergency Lighting and Exit Signs
15 1/2 in
Width - Emergency Lighting and Exit Signs
20 1/2 in
Depth - Emergency Lighting and Exit Signs
6 in
Width
20-1/2"
Height
15-1/2"
Depth
6"
Overall Height
15 1/2 in
Overall Depth
6 in
Overall Width
20 1/2 in
Details
Item - Emergency Lighting and Exit Signs
Wire Guard
For Use With
Exit Signs
Material
Steel
Item
Wire Guard
Compatible Mfr. Model Number
STI 9640; STI 9641
Compatible with Product Type
Exit Signs
Mounting Hardware Included
Yes
Mounting Hardware Type
Mounting Clamps
Color
White
Finish
Corrosion-Resisted Polyester
Description
Wire Guard, Color White, Material Steel, Finish Corrosion-Resisted Polyester, Mounting Hardware Included Yes, Mounting Hardware Type Mounting Clamps, Compatible Grainger Part Number 8C245, Compatible Mfr. Model Number STI 9640; STI 9641, Compatible with Product Type Exit Signs, Overall Depth 6 in, Overall Height 15 1/2 in, Overall Width 20 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.