Zoro Homepage
This item is Discontinued.
Safety Technology International Access Control Housing, 2in Back Box STI-7516F

Access Control Housing, 2in Back Box (Discontinued)

  • Mfr # STI-7516F
  • Zoro # G8731283
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STI-7516F
Zoro #
G8731283
UPC #
662950751618
Country of Origin
United States

Dimensions

Depth
9 5/8 in
Height
3 in
Width
8 5/8 in

Details

Item
Access Control Housing
Color
White
Material
Polycarbonate
Mounting
Surface
For Use With
Access Control Equipment
Features
Water Resistant, Multipurpose Sealed Housing, Helps Solve Installation Problems for A Variety of Access Control Equipment, Can Be Installed to A Mounting Plate, Back Box Provides 2 in of Depth
Includes
Adapter Plate
Operating Temp.
-40 Degrees to 250 Degrees F
Indoor/Outdoor
Indoor, Outdoor

Description

Access Control Housing, Indoor, Outdoor, Color White, Material Polycarbonate, Mounting Surface, Width 8 5/8 in, Depth 9 5/8 in, Height 3 in, For Use With Access Control Equipment, Operating Temp. -40 Degrees to 250 Degrees F, Features Water Resistant, Multipurpose Sealed Housing, Helps Solve Installation Problems for A Variety of Access Control Equipment, Can Be Installed to A Mounting Plate, Back Box Provides 2 in of Depth, Includes Adapter Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.