Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alert Siren

  • Mfr # STI-SA5600-A

  • Zoro # G912485404


product price: $50.55
/ea

Key Features

Housing Material
Polycarbonate
Standards
CA, CE
Features
Combination of Siren and Flashing LEDs, Continuous Light Option, Helps Stop Unauthorized use of Important Devices, Manufactured of High Impact Resistant Polycarbonate to Withstand Abuse, Strobe Only or Sounder Only Control
Housing Color
Amber
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STI-SA5600-A
Zoro #
G912485404
UPC #
662950014300
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
2 3/32 in
Overall Length
4 13/16 in
Overall Width
3 7/32 in

Details

Item
Alert Siren
Housing Material
Polycarbonate
Voltage
12 to 24V DC
Standards
CA, CE
Features
Combination of Siren and Flashing LEDs, Continuous Light Option, Helps Stop Unauthorized use of Important Devices, Manufactured of High Impact Resistant Polycarbonate to Withstand Abuse, Strobe Only or Sounder Only Control
Housing Color
Amber
Lens Color
Amber
Lens Material
Polycarbonate
IP Rating
IP54
Power Source
Wire
Connection Type
Wire Leads
Light Operating Mode
Strobe
Sound Style
Siren
Control Protocol
Direct Wire
Brightness Selection
Fixed Brightness
Alarm Volume @ 1 m - Maximum
105 dB
Light Source
LED
Volume Selection
Selectable Volume
Operating Temperature - Minimum
-4 Degrees F
Includes Batteries
No Batteries
Alarm Volume @ 1 m - Minimum
85 dB
Lens Shape
Bar
Operating Current
504 mA
Alarm Volume @ 10 ft - Maximum
85 dB
Mounting Style
Flush Mount
Operating Temperature - Maximum
140 Degrees F
Number of Sound Patterns
8
Operating Voltage
12 to 24V DC
Mounting
Surface Mount

Description

Alert Siren

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.