Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alert Siren

  • Mfr # STI-SA5600-W

  • Zoro # G212485432


product price: $57.99
/ea

Key Features

Housing Material
Polycarbonate
Standards
CA, CE
Lens Material
Polycarbonate
Features
Combination of Siren and Flashing LEDs, Continuous Light Option, Helps Stop Unauthorized use of Important Devices, Manufactured of High Impact Resistant Polycarbonate to Withstand Abuse, Strobe Only or Sounder Only Control
Housing Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STI-SA5600-W
Zoro #
G212485432
UPC #
662950014355
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
3 7/32 in
Overall Depth
2 3/32 in
Overall Length
4 13/16 in

Details

Item
Alert Siren
Housing Material
Polycarbonate
Voltage
12 to 24V DC
Standards
CA, CE
Lens Material
Polycarbonate
Lens Color
White
Features
Combination of Siren and Flashing LEDs, Continuous Light Option, Helps Stop Unauthorized use of Important Devices, Manufactured of High Impact Resistant Polycarbonate to Withstand Abuse, Strobe Only or Sounder Only Control
Housing Color
White
Sound Style
Siren
Operating Current
504 mA
Light Source
LED
Light Operating Mode
Strobe
Brightness Selection
Fixed Brightness
Alarm Volume @ 1 m - Minimum
85 dB
Operating Temperature - Minimum
-4 Degrees F
Control Protocol
Direct Wire
Connection Type
Wire Leads
Alarm Volume @ 1 m - Maximum
105 dB
IP Rating
IP54
Alarm Volume @ 10 ft - Maximum
85 dB
Operating Temperature - Maximum
140 Degrees F
Mounting Style
Flush Mount
Power Source
Wire
Number of Sound Patterns
8
Volume Selection
Selectable Volume
Includes Batteries
No Batteries
Lens Shape
Bar
Operating Voltage
12 to 24V DC
Mounting
Surface Mount

Description

Alert Siren

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.