Zoro Homepage

Audible and Strobe Guard, Polycarbonate, Surface Mount, 6 1/2 in W x 8 1/2 in H x 5 3/4 in D, Clear

  • Mfr # STI-1210D

  • Zoro # G2317131


product price: $46.35
/ea

Key Features

For Use With
Horn/Strobe Appliances
Color
Clear
Material
Polycarbonate
Depth
5 3/4 in
Height
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STI-1210D
Zoro #
G2317131
UPC #
662950121046
Country of Origin
United States

Dimensions

Depth
5 3/4 in
Height
8 1/2 in
Width
6 1/2 in
Overall Width
5 3/4 in
Overall Depth
8 1/2 in
Overall Length
6 1/2 in

Details

Item
Audible and Strobe Guard
For Use With
Horn/Strobe Appliances
Color
Clear
Material
Polycarbonate
Mounting Style
Surface Mount
Operating Temp.
-40 Degrees to 250 Degrees F
Includes
Mounting Hardware
Standards
ADA Compliant, UL/cUL Listed
Indoor/Outdoor
Indoor
Features
3 Year Guarantee
Mounting
Surface
Back
Open w/Conduit Knockout
Product Type
Alarm Guard
Water Resistance
Water Resistant
Operating Temperature - Minimum
-40 Degrees F
Alarm Volume
6.2 dBA
Back Closure
Open
Includes Conduit Knockout
Conduit Knockout Included
For Location
Indoor
Operating Temperature - Maximum
250 Degrees F
Includes Alarm
No Alarm
Includes Mounting Hardware
Mounting Hardware Included

Description

Audible and Strobe Guard, Open w/Conduit Knockout Back, Indoor, Color Clear, Material Polycarbonate, Mounting Surface, Width 6 1/2 in, Depth 5 3/4 in, Height 8 1/2 in, For Use With Horn/Strobe Appliances, Operating Temp. -40 Degrees to 250 Degrees F, Standards ADA Compliant, UL/cUL Listed, Features 3 Year Guarantee, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.