Zoro Homepage

Back Box, Polycarbonate, 3.2 in Width, 1.6" Depth, Yellow

  • Mfr # KIT-71100A-Y

  • Zoro # G0707911


product price: $8.69
/ea

Key Features

For Use With
Stopper Stations, Universal Button, Select-Alert
Color
Yellow
Size
1 1/2 in
Material
Polycarbonate
Height
4.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT-71100A-Y
Zoro #
G0707911
UPC #
662950071150
Country of Origin
United States

Dimensions

Size
1 1/2 in
Height
4.9"
Width
3.2"
Depth
1.6"

Details

Item
Back Box
For Use With
Stopper Stations, Universal Button, Select-Alert
Color
Yellow
Material
Polycarbonate
Compatible Product Type
Select-Alert, Stopper Stations, Universal Button
Product Type
Back Box Kit

Description

Back Box, For Use With Stopper Stations, Universal Button, Select-Alert, Color Yellow, Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.