Battery Wireless Driveway Monitor Kit (Discontinued)
- Mfr # STI-34150
- Zoro # G1249787
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STI-34150
Zoro #
G1249787
UPC #
662950341505
Country of Origin
China
Dimensions
Height
6.5"
Width
4"
Details
Item
Battery Wireless Driveway Monitor Kit
Mounting
Pole And Wall
Voltage
120/12 VDC
Operating Range
-20 To 120 Degrees F
Includes
Power Supply
Sound Rating
85dB
Description
Battery Wireless Driveway Monitor Kit, Mounting Pole And Wall, Sound Rating 85dB, -20 To 120 Degrees F Operating Range, Width 4 in, Height 6.5 in, Voltage 120/12 V DC, Includes Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.