Beam Smoke Damage Stopper Cover, Steel, Surface Mount, 9 5/8 in W x 11 in H x 5 1/2 in D, White
- Mfr # STI-9707
- Zoro # G8731642
product price:Â
$
46.95
/ea
Key Features
For Use With
Beam Smoke Detector, Sensor Units
Color
White
Material
Steel
Depth
5 1/2 in
Height
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STI-9707
- Zoro #
- G8731642
- UPC #
- 662950970705
- Country of Origin
- China
- Item
- Beam Smoke Damage Stopper Cover
- For Use With
- Beam Smoke Detector, Sensor Units
- Color
- White
- Material
- Steel
- Mounting Style
- Surface Mount
- Includes
- Mounting Hardware
- Indoor/Outdoor
- Indoor, Outdoor
- Features
- Guard Helps Protect Against Vandalism and Damage
- Mounting
- Surface
- Product Type
- Smoke Detector Guard
- Finish
- Polyester Coated
- Includes Mounting Hardware
- Mounting Hardware Included
- For Location
- Indoor
- Includes Alarm
- No Alarm
- Wire Gauge
- 9 ga
- Shell Material
- Steel
- Wire Color
- White
- Compatible Product Type
- Beam Smoke Detector, Sensor Units
- Traction Material
- Steel
Dimensions
- Depth
- 5 1/2 in
- Height
- 11 in
- Width
- 9 5/8 in
- Overall Length
- 9 5/8 in
- Overall Width
- 4 in
- Overall Depth
- 11 in
- Wire Rope Length
- 9 5/8 in
- Length
- 9 5/8 in
- Fits Chest Size
- Guard Helps Protect Against Vandalism and Damage
Description
Beam Smoke Damage Stopper Cover, Indoor, Outdoor, Color White, Material Steel, Mounting Surface, Width 9 5/8 in, Depth 5 1/2 in, Height 11 in, For Use With Beam Smoke Detector, Sensor Units, Features Guard Helps Protect Against Vandalism and Damage, Includes Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.