Zoro Homepage

Bopper Stopper, Clear, 3-1/4in.Wx1-3/4in.D

  • Mfr # STI-6518

  • Zoro # G4036895


product price: $24.15
/ea

Key Features

Type
Surface Mounted
Switch Action
Push Button
Includes
Mounting Plate
Material
Polycarbonate
For Use With
Buttons and Light Switches, Keypads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STI-6518
Zoro #
G4036895
UPC #
662950651802
Country of Origin
United States

Dimensions

Height
5 in
Depth
1 3/4 in
Width
3 1/4 in
Overall Depth
1 15/16 in
Overall Width
3 3/4 in
Overall Height
6 3/8 in

Description

Bopper Stopper, Type Surface Mounted, Switch Action Push Button, Material Polycarbonate, Depth 1 3/4 in, Height 5 in, Width 3 1/4 in, Input Voltage Not Applicable, Operating Temp. -40 Degrees to 250 Degrees F, Standards UL and cUL Listed No. S2466, For Use With Buttons and Light Switches, Keypads, Includes Mounting Plate, Exit Device Type Not Applicable, ADA Compliant Yes, Features Spring Loaded Hinge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.