Break Glass Stopper, Keys Under Glass (Discontinued)
- Mfr # STI-6700
- Zoro # G0672799
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STI-6700
Zoro #
G0672799
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 1/2 in
Height
5 3/8 in
Width
4 in
Diameter
4 in
Details
Item
Fire Alarm Break Glass Cover
For Use With
Door, Protection, Fire Alarm
Color
Red
Material
Polycarbonate/Glass
Mounting
Surface
Operating Temp.
-40 Degrees to 250 Degrees F
Includes
Mounting Hardware
Indoor/Outdoor
Indoor
Features
Easy Installation
Back
Open
Description
Fire Alarm Break Glass Cover, Open Back, Indoor, Color Red, Material Polycarbonate/Glass, Mounting Surface, Width 4 in, Depth 1 1/2 in, Height 5 3/8 in, Diameter 4 in, Operating Temp. -40 Degrees to 250 Degrees F, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.