Cabinet, Metal, 18-1/4Lx15-1/4Hx4-5/16W

  • Mfr # STI-EM151804

  • Zoro # G7453092


product price:  $58.89
/ea

Key Features

Height
15-1/4 in
Width
4 5/16 in
Finish
Powder Coated
Type
Protective
Length
18 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STI-EM151804
Zoro #
G7453092
UPC #
662950001126
Country of Origin
China

Dimensions

Height
15-1/4 in
Width
4 5/16 in
Length
18 1/4 in
Overall Height
18 in
Overall Width
15 in
Overall Length
4 in

Details

Item
Cabinet
Finish
Powder Coated
Type
Protective
Material
Metal
Color
Tan
Compatible Brand
Universal
Product Type
Cabinet
Compatible Series
Universal
Compatible Manufacturer Model Number
Universal

Description

Cabinet, Protective, Length 18-1/4 In., Width 4-5/16 In., Height 15-1/4 In., Tan, Metal Material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.