Cabinet, Metal, 7Lx12Hx3-1/2W

  • Mfr # STI-EM07123.5

  • Zoro # G7537013


product price:  $29.19
/ea

Key Features

Height
12 in
Width
3 1/2 in
Finish
Powder Coated
Type
Protective
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STI-EM07123.5
Zoro #
G7537013
UPC #
662950001072
Country of Origin
China

Dimensions

Height
12 in
Width
3 1/2 in
Length
7 in
Overall Length
3 1/2 in
Overall Height
7 in
Overall Width
12 in

Details

Item
Cabinet
Finish
Powder Coated
Type
Protective
Material
Metal
Color
Tan
Compatible Series
Universal
Compatible Manufacturer Model Number
Universal
Compatible Brand
Universal
Product Type
Cabinet

Description

Cabinet, Protective, Length 7 In., Width 3-1/2 In., Height 12 In., Tan, Metal Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.