Cabinet, Metal, 8-7/16Lx7-11/16Hx3-7/8W
Mfr # STI-EM08073.5
Zoro # G7601124
product price:Â $26.25
/eaKey Features
Height
7-11/16 in
Width
3 7/8 in
Finish
Powder Coated
Type
Protective
Length
8 7/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STI-EM08073.5
Zoro #
G7601124
UPC #
662950001089
Country of Origin
China
Dimensions
Height
7-11/16 in
Width
3 7/8 in
Length
8 7/16 in
Overall Height
8 in
Overall Width
7 in
Overall Length
3 1/2 in
Details
Item
Cabinet
Finish
Powder Coated
Type
Protective
Material
Metal
Color
Tan
Compatible Series
Universal
Compatible Manufacturer Model Number
Universal
Compatible Brand
Universal
Product Type
Cabinet
Description
Cabinet, Protective, Length 8-7/16 In., Width 3-7/8 In., Height 7-11/16 In., Tan, Metal Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.