Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enclosure, Polycarbonate, Surface Mount, 10 in W x 5 1/4 in H x 10 in D, Clear

  • Mfr # STI-7511A

  • Zoro # G8731475


product price: $65.15
/ea

Key Features

For Use With
Annunciators, Automated External Defibrillators (AEDs), Keypads
Color
Clear
Material
Polycarbonate
Depth
10 in
Height
5 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STI-7511A
Zoro #
G8731475
UPC #
662950751106
Country of Origin
United States

Dimensions

Depth
10 in
Height
5 1/4 in
Width
10 in
Overall Depth
5 15/16 in
Overall Width
4 9/16 in
Overall Length
8 7/16 in

Details

Item
Enclosure
For Use With
Annunciators, Automated External Defibrillators (AEDs), Keypads
Color
Clear
Material
Polycarbonate
Mounting Style
Surface Mount
Operating Temp.
-40 Degrees to 250 Degrees F
Includes
Mounting Hardware
Indoor/Outdoor
Indoor, Outdoor
Features
Helps Protect Device Against Vandalism and Accidental Damage
Mounting
Surface
Back
Enclosed
Product Type
Wall Fixture Guard
Includes Mounting Hardware
Mounting Hardware Included
Water Resistance
Water Resistant
Locking
Lockable
Back Closure
Enclosed
Includes Alarm
No Alarm
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
250 Degrees F
NEMA Rating
NEMA 3R
For Location
Indoor, Outdoor

Description

Enclosure, Enclosed Back, Indoor, Outdoor, Color Clear, Material Polycarbonate, Mounting Surface, Width 10 in, Depth 10 in, Height 5 1/4 in, For Use With Annunciators, Automated External Defibrillators (AEDs), Keypads, Operating Temp. -40 Degrees to 250 Degrees F, Features Helps Protect Device Against Vandalism and Accidental Damage, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.