Shop SAFETY TECHNOLOGY INTERNATIONAL
See all product information
Create Account
Clock/Bell Guard, Stainless Steel, Flush Mount, 14 1/4 in W x 14 1/4 in H x 3 5/8 in D, White
- Mfr # STI-9635-SS
- Zoro # G408448302
product price:Â
$
63.99
/ea
Key Features
For Use With
Bell or Clock
Color
White
Material
Stainless Steel
Depth
3 5/8 in
Height
14 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STI-9635-SS
- Zoro #
- G408448302
- UPC #
- 662950018001
- Country of Origin
- China
- Item
- Clock/Bell Guard
- For Use With
- Bell or Clock
- Color
- White
- Material
- Stainless Steel
- Mounting Style
- Flush Mount
- Includes
- Mounting Hardware
- Indoor/Outdoor
- Indoor
- Features
- Weblike Shaped Guard Helps Protect Against Vandalism and Damage
- Mounting
- Wall
- Back
- Open
- Product Type
- Bell/Clock Guard
- Wire Gauge
- 9 ga
- For Location
- Indoor
- Includes Alarm
- No Alarm
- Back Closure
- Open
- Shell Material
- Stainless Steel
- Wire Color
- White
- Compatible Product Type
- Bell or Clock
- Traction Material
- Stainless Steel
Dimensions
- Depth
- 3 5/8 in
- Height
- 14 1/4 in
- Width
- 14 1/4 in
- Diameter
- 14 1/4 in
- Overall Depth
- 14 1/4 in
- Overall Diameter
- 14 1/4 in
- Overall Width
- 3 5/8 in
- Overall Length
- 14 1/4 in
- Wire Rope Length
- 14 1/4 in
- Length
- 14 1/4 in
- Fits Chest Size
- Weblike Shaped Guard Helps Protect Against Vandalism and Damage
Description
Clock/Bell Guard, Open Back, Indoor, Color White, Material Stainless Steel, Mounting Wall, Width 14 1/4 in, Depth 3 5/8 in, Height 14 1/4 in, Diameter 14 1/4 in, For Use With Bell or Clock, Operating Temp. Not Applicable, Rating Not Applicable, Features Weblike Shaped Guard Helps Protect Against Vandalism and Damage, Includes Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.