Deactivation Pin, Silver, 4-3/4" Sz
- Mfr # KIT-EA135
- Zoro # G9894328
product price:Â
$
4.99
/ea
Key Features
For Use With
STI-6255 Alarm
Material
Nickel
Color
Silver
Product Type
Deactivation Pin
Size
4 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KIT-EA135
- Zoro #
- G9894328
- UPC #
- 662950013501
- Country of Origin
- Taiwan, Province of China
- Item
- Deactivation Pin
- For Use With
- STI-6255 Alarm
- Material
- Nickel
- Color
- Silver
- Product Type
- Deactivation Pin
- Accessory Type
- Deactivation Pin
- Shell Material
- Nickel
- Wire Color
- Silver
- Compatible Product Type
- STI-6255 Alarm
- Traction Material
- Nickel
Dimensions
- Size
- 4 3/4 in
- Overall Length
- 4 3/4 in
- Wire Rope Length
- 4 3/4 in
- Length
- 4 3/4 in
Description
Deactivation Pin, For Use With STI-6255 Alarm, Color Silver, Size 4 3/4 in, Material Nickel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.