Defibrillator Theft Stopper
Mfr # STI-6205
Zoro # G0621446
product price: $40.69
/eaKey Features
Color
Red
Housing Material
polycarbonate
Width
5"
Height
5"
Industry Type
Healthcare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STI-6205
Zoro #
G0621446
UPC #
-
Country of Origin
United States
Dimensions
Width
5"
Height
5"
Details
Item
Defibrillator Theft Stopper
Color
Red
Housing Material
polycarbonate
Industry Type
Healthcare
Subject Matter
Emergency Equipment
Header
STOP ALARM WILL SOUND
Features
Alarm Helps Prevent Theft and Misuse, Mounts Easily Next to AED, 95/105 dB Warning Alarm When Activated, Add Warning in Second Language with Provided Labels (21 Languages), Deactivation Cable for Maintenance
Language
English
Legend Style
Text
Description
Defibrillator Theft Stopper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.