Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Exit Push Button, Blue, SPDT

  • Mfr # SS2409EX-EN

  • Zoro # G5489410


product price: $61.15
/ea

Key Features

Push Button Style
Extended
Action
Maintained
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS2409EX-EN
Zoro #
G5489410
UPC #
662950500858
Country of Origin
United States

Dimensions

Width
3 1/4 in
Button Dia.
1-1/2 in
Height
4 7/8 in
Depth
2 7/8 in
Button Diameter
1 1/2 in
Overall Height
4 7/8 in
Overall Depth
3 3/16 in
Overall Width
3 1/4 in

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Maintained
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Polycarbonate
Standards
UL and cUL Listed
Amps AC
10A @ 125 or 250V AC
For Use With
Access Control, Emergency Systems
Input Voltage
125/250V AC, 30V DC
Finish
Painted
Includes
(2) Form C Contacts
Type
Turn-To-Reset
Switch Action
Latching
Rating
10A @ 125 or 250V AC, 6A @ 30V DC
Event Audit Trail
No
Keypad
No
Operating Temp.
-40 Degrees to 250 Degrees F
Cylinder
No
Button Color
Red
Color
Blue
Material
Polycarbonate
Output
SPDT Relay
Supports Touchless Operation
No
ADA Compliant
Yes
Supports Operation Type
Push-Button Operation
Event Audit Trail Included
No
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
250 Degrees F
Output Type
DPDT Relay
Switch Action Type
Push Button
Product Type
Exit Push Button
Compatible Product Type
Access Controls Systems

Description

Exit Push Button, Type Turn-To-Reset, Switch Action Latching, Material Polycarbonate, Finish Painted, Depth 2 7/8 in, Height 4 7/8 in, Width 3 1/4 in, Button Color Red, Color Blue, Button Dia. 1-1/2 in, Rating 10A @ 125 or 250V AC, 6A @ 30V DC, Input Voltage 125/250V AC, 30V DC, Output SPDT Relay, Amps AC 10A @ 125 or 250V AC, Operating Temp. -40 Degrees to 250 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards UL and cUL Listed, For Use With Access Control, Emergency Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.