Emergency Exit Push Button, Grn, Pneumatic (Discontinued)
- Mfr # SS2108EX-EN
- Zoro # G5489508
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS2108EX-EN
Zoro #
G5489508
UPC #
662950500742
Country of Origin
United States
Dimensions
Height
4 7/8 in
Depth
3 1/64 in
Button Dia.
1-1/2 in
Width
3 1/4 in
Details
Supports Touchless Operation
No
Color
Green
Item
Emergency Exit Push Button
Button Color
Red
Rating
10A
Input Voltage
240V AC
Keypad
No
For Use With
Access Control, Emergency Systems
Operating Temp.
-15 Degrees to 120 Degrees F
Finish
Painted
Output
SPDT Relay
Amps AC
10A @ 240V AC
Type
Pneumatic Adjustable Timer
Includes
Mounting Hardware
Standards
ADA, cUL, UL
Material
Polycarbonate
Event Audit Trail
No
Switch Action
Pneumatic
Cylinder
No
Supports Operation Type
Push-Button Operation
Description
Emergency Exit Push Button, Type Pneumatic Adjustable Timer, Switch Action Pneumatic, Material Polycarbonate, Finish Painted, Depth 3 1/64 in, Height 4 7/8 in, Width 3 1/4 in, Button Color Red, Color Green, Button Dia. 1-1/2 in, Rating 10A, Input Voltage 240V AC, Output SPDT Relay, Amps AC 10A @ 240V AC, Operating Temp. -15 Degrees to 120 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards ADA, cUL, UL, For Use With Access Control, Emergency Systems, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.