Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Safety Technology International Emergency Exit Push Button, Pneumatic SS2408EX-EN

Emergency Exit Push Button, Pneumatic (Discontinued)

  • Mfr # SS2408EX-EN
  • Zoro # G5489429
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS2408EX-EN
Zoro #
G5489429
UPC #
662950500841
Country of Origin
United States

Dimensions

Button Diameter
1 1/2 in
Height
4 7/8 in
Depth
3 1/64 in
Button Dia.
1-1/2 in
Width
3 1/4 in
Overall Height
4 7/8 in
Overall Width
3 1/4 in
Overall Depth
3 in

Details

Supports Touchless Operation
No
Color
Blue
Item
Exit Push Button
Event Audit Trail
No
Input Voltage
240V AC
For Use With
Access Control, Emergency Systems
Includes
Mounting Hardware
Type
Pneumatic Adjustable Timer
Amps AC
10A @ 240V AC
Output
SPDT Relay
Finish
Painted
Material
Polycarbonate
Rating
10A
Standards
UL 508
Operating Temp.
-15 Degrees to 120 Degrees F
Button Color
Red/White
Keypad
No
Cylinder
No
Switch Action
Pneumatic
ADA Compliant
Yes
Supports Operation Type
Push-Button Operation
Operating Temperature - Minimum
-15 Degrees F
Compatible Product Type
Access Controls Systems, Emergency Systems
Number of Buttons
1
Output Type
SPDT Relay
Operating Temperature - Maximum
120 Degrees F
Switch Action Type
Pneumatic
Product Type
Exit Push Button
Event Audit Trail Included
No

Description

Exit Push Button, Type Pneumatic Adjustable Timer, Switch Action Pneumatic, Material Polycarbonate, Finish Painted, Depth 3 1/64 in, Height 4 7/8 in, Width 3 1/4 in, Button Color Red/White, Color Blue, Button Dia. 1-1/2 in, Rating 10A, Input Voltage 240V AC, Output SPDT Relay, Amps AC 10A @ 240V AC, Operating Temp. -15 Degrees to 120 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards UL 508, For Use With Access Control, Emergency Systems, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.