Emergency Lighting Cage
Mfr # STI-9645
Zoro # G0672695
product price: $90.19
/ea
Free Shipping & Returns
Key Features
For Use With
Emergency Lights
Width
21 3/4 in
Height
13 7/8 in
Mounting
Surface
Back
Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STI-9645
Zoro #
G0672695
UPC #
00662950964506
Country of Origin
China
Dimensions
Width
21 3/4 in
Height
13 7/8 in
Diameter
21 3/4 in
Depth
5 7/8 in
Overall Width
5 7/8 in
Overall Length
21 1/2 in
Overall Depth
13 1/2 in
Overall Diameter
21 11/16 in
Details
For Use With
Emergency Lights
Mounting
Surface
Back
Open
Includes
Mounting Hardware
Item
Wire Cage
Material
Steel
Color
White
Product Type
Light Guard
Finish
Polyester Coated
Features
Guard Helps Protect Against Vandalism and Damage
Includes Alarm
No Alarm
For Location
Indoor
Includes Mounting Hardware
Mounting Hardware Included
Back Closure
Open
Mounting Style
Surface Mount
Description
Wire Cage, Open Back, Color White, Material Steel, Mounting Surface, Width 21 3/4 in, Depth 5 7/8 in, Height 13 7/8 in, Diameter 21 3/4 in, For Use With Emergency Lights, Features Guard Helps Protect Against Vandalism and Damage, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.