Emergency Power Off Push Button, 2-7/8" D
Mfr # SS2249PO-EN
Zoro # G9894267
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Yellow
Head Material
Polycarbonate
Standards
UL and cUL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS2249PO-EN
Zoro #
G9894267
UPC #
662950502036
Country of Origin
United States
Dimensions
Overall Width
3 1/4 in
Overall Depth
3 3/16 in
Overall Height
4 7/8 in
Details
Item
Push Button Operator
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Yellow
Head Material
Polycarbonate
Standards
UL and cUL Listed
Color
Yellow
Supports Touchless Operation
No
Includes
(2) Form C Contacts
Input Voltage
125/250V AC, 30V DC
Material
Polycarbonate
ADA Compliant
Yes
Supports Operation Type
Push-Button Operation
Operating Temperature - Maximum
250 Degrees F
Switch Action Type
Push Button
Compatible Product Type
Access Controls Systems
Operating Temperature - Minimum
-40 Degrees F
Output Type
DPDT Relay
Product Type
Exit Push Button
Contact Rating
10A @ 125 or 250VAC, 6A @ 30VDC
Description
Exit Push Button, Material Polycarbonate, Color Yellow, Input Voltage 125/250V AC, 30V DC, Standards UL and cUL Listed, Includes (2) Form C Contacts, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.