Emergency Power Off Push Button, 3-7/8" D (Discontinued)
- Mfr # SS2203PO-EN
- Zoro # G5489359
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS2203PO-EN
Zoro #
G5489359
UPC #
662950500919
Country of Origin
United States
Dimensions
Height
4 7/8 in
Width
3 1/4 in
Button Dia.
1 in
Depth
3 7/8 in
Details
Color
Yellow
Item
Emergency Power Off Push Button
Keypad
No
Event Audit Trail
No
Rating
1A @ 250V DC, 6A @ 600V AC
Input Voltage
250V DC, 600V AC
Type
Key-To-Activate
Cylinder
No
Amps AC
6A @600V AC
Operating Temp.
-40 Degrees to 250 Degrees F
Output
SPST Relay
Button Color
Silver
Standards
ADA, cUL, UL
Material
Polycarbonate
For Use With
Access Control, Emergency Systems
Finish
Painted
Switch Action
Latching
Includes
Mounting Hardware
Supports Touchless Operation
No
Supports Operation Type
Push-Button Operation
Description
Emergency Power Off Push Button, Type Key-To-Activate, Switch Action Latching, Material Polycarbonate, Finish Painted, Depth 3 7/8 in, Height 4 7/8 in, Width 3 1/4 in, Button Color Silver, Color Yellow, Button Dia. 1 in, Rating 1A @ 250V DC, 6A @ 600V AC, Input Voltage 250V DC, 600V AC, Output SPST Relay, Amps AC 6A @ 600V AC, Operating Temp. -40 Degrees to 250 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards ADA, cUL, UL, For Use With Access Control, Emergency Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.