Enclosure, Enc, Clr, Double Gang Elect Door (Discontinued)
- Mfr # STI-7511B
- Zoro # G8731511
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STI-7511B
Zoro #
G8731511
UPC #
662950751113
Country of Origin
United States
Dimensions
Depth
10 in
Height
3 1/4 in
Width
10 in
Details
Item
Enclosure
For Use With
Keypads, Annunciators, Volume Controls, Lighting Controls, Etc.
Color
Clear
Material
Polycarbonate
Mounting
Surface
Operating Temp.
-40 Degrees to 250 Degrees F
Includes
Enclosed Back Box, Double Gang Electrical Box, Exterior Thumb Lock, Gaskets, Mounting Hardware
Indoor/Outdoor
Indoor, Outdoor
Features
Clear Polycarbonate, Multipurpose Lockable Enclosure Helps Protect Large Units Against Physical or Environmental Damage
Back
Enclosed
Description
Enclosure, Enclosed Back, Indoor, Outdoor, Color Clear, Material Polycarbonate, Mounting Surface, Width 10 in, Depth 10 in, Height 3 1/4 in, For Use With Keypads, Annunciators, Volume Controls, Lighting Controls, Etc., Operating Temp. -40 Degrees to 250 Degrees F, Features Clear Polycarbonate, Multipurpose Lockable Enclosure Helps Protect Large Units Against Physical or Environmental Damage, Includes Enclosed Back Box, Double Gang Electrical Box, Exterior Thumb Lock, Gaskets, Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.