Zoro Homepage

Enclosure, Polycarbonate, Surface Mount, 10 in W x 3 1/4 in H x 10 in D, Clear

  • Mfr # STI-7511F

  • Zoro # G8731493


product price: $67.99
/ea

Key Features

For Use With
Annunciators, Automated External Defibrillators (AEDs), Keypads
Color
Clear
Material
Polycarbonate
Depth
10 in
Height
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STI-7511F
Zoro #
G8731493
UPC #
662950751151
Country of Origin
United States

Dimensions

Depth
10 in
Height
3 1/4 in
Width
10 in
Overall Depth
5 15/16 in
Overall Width
2 3/8 in
Overall Length
8 9/16 in

Description

Enclosure, Enclosed Back, Indoor, Outdoor, Color Clear, Material Polycarbonate, Mounting Surface, Width 10 in, Depth 10 in, Height 3 1/4 in, For Use With Annunciators, Automated External Defibrillators (AEDs), Keypads, Operating Temp. -40 Degrees to 250 Degrees F, Features Helps Protect Device Against Vandalism and Accidental Damage, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.