Zoro Homepage

Enclosure, Polycarbonate, Flush Mount, 7 3/8 in W x 5 1/2 in H x 2 1/8 in D, Clear

  • Mfr # STI-7510E

  • Zoro # G8731563


product price: $51.75
/ea

Key Features

For Use With
Annunciators, Automated External Defibrillators (AEDs), Keypads
Color
Clear
Material
Polycarbonate
Depth
2 1/8 in
Height
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STI-7510E
Zoro #
G8731563
UPC #
662950751045
Country of Origin
United States

Dimensions

Depth
2 1/8 in
Height
5 1/2 in
Width
7 3/8 in
Overall Depth
5 7/16 in
Overall Width
2 1/8 in
Overall Length
7 7/16 in

Details

Item
Enclosure
For Use With
Annunciators, Automated External Defibrillators (AEDs), Keypads
Color
Clear
Material
Polycarbonate
Mounting Style
Flush Mount
Operating Temp.
-40 Degrees to 250 Degrees F
Includes
Mounting Hardware
Indoor/Outdoor
Indoor, Outdoor
Features
Cover Helps Protect Against Vandalism and Damage
Mounting
Flush
Back
Open
Product Type
Wall Fixture Guard
Back Closure
Open
Locking
Lockable
Includes Mounting Hardware
Mounting Hardware Included
Includes Alarm
No Alarm
Water Resistance
Water Resistant
NEMA Rating
NEMA 3R
Operating Temperature - Minimum
-40 Degrees F
For Location
Indoor, Outdoor
Operating Temperature - Maximum
250 Degrees F

Description

Enclosure, Open Back, Indoor, Outdoor, Color Clear, Material Polycarbonate, Mounting Flush, Width 7 3/8 in, Depth 2 1/8 in, Height 5 1/2 in, For Use With Annunciators, Automated External Defibrillators (AEDs), Keypads, Operating Temp. -40 Degrees to 250 Degrees F, Features Cover Helps Protect Against Vandalism and Damage, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products