Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Alarm, Double Door, Remote Horn

  • Mfr # STI-6404

  • Zoro # G1407695


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Body Material
Polycarbonate
For Use With
Interior and Exterior Doors, Windows
Finish
Unfinished
Includes
Battery, Magnet and Spacers, Reed Switch
Body Width
5 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STI-6404
Zoro #
G1407695
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Body Width
5 3/8 in
Body Dia.
5 3/8 in
Body Length
5 3/8 in
Body Thickness
1/8 in
Body Height
2 in
Height
5.4"
Width
5.4"
Alarm Height
2 in
Alarm Depth
5 3/8 in
Compatible Door Thickness - Maximum
1/8 in
Alarm Diameter
5 3/8 in
Alarm Width
5 3/8 in

Details

Item
Exit Alarm, Double Door, Remote Horn
Body Material
Polycarbonate
For Use With
Interior and Exterior Doors, Windows
Finish
Unfinished
Includes
Battery, Magnet and Spacers, Reed Switch
Control Key Registration Required
No
Housing Material
Polycarbonate
Cylinder Type
Key Lock
Decibels
105 dB
Standards
CE, FCC, IC
Inside Keyed Cylinder Type
Mortise
Power Source
Battery
Alarm Duration
3 min, 30 sec, Continuously
Door Handing
Non-Handed
Shape
Rectangular
Product Type
Exit Door Alarm
Application
Emergency, Security, Door
Alarm Body Color
Red
Alarm Body Material
Polycarbonate
Voltage Rating
9 V DC
Siren Style
Horn
Alarm Body Finish
Unfinished
Sound Level
105 dB

Description

Exit Door Alarm, Finish Unfinished, Cylinder Type Key Lock, Inside Keyed Cylinder Type Mortise, Siren Style Horn, Alarm Duration 3 min, 30 sec, Continuously, Door Handing Non-Handed, Body Thickness 1/8 in, Body Dia. 5 3/8 in, Body Length 5 3/8 in, Body Height 2 in, Body Width 5 3/8 in, Decibels 105 dB, Power Source Battery, Housing Material Polycarbonate, Standards CE, FCC, IC, For Use With Interior and Exterior Doors, Windows, Includes Battery, Magnet and Spacers, Reed Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.