Safety Technology International
Exit Door Alarm, Key Lock, Audible/Annunciation, Three Minute Piercing Horn, Polycarbonate Material
Mfr # STI-6400
Zoro # G0768433
$74.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Exit and Entry Doors
- Includes 9V Battery, Door Alarm, Mounting Hardware, Reed Switch Assembly
- Cylinder Type Key Lock
- Voltage 9VDC
- Alarm Type Audible/Annunciation
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Exit Door Alarm, Horn, 105dB, Red 3JYW2
- SAFETY TECHNOLOGY INTERNATIONAL Exit Door Alarm, Horn, 95 to 105dB STI-6402
- SCHLAGE ELECTRONICS Keypad Cylindrical Lock CO200CY70 PR RHO 626 BD
- SARGENT Mortise Cylinder, Satin Chrome, Grade 1 124-41-101 26D
- DETEX Surface Mount AC / DC Powered Alarm EAX2500S
- DETEX Exit Door Alarm, 12/24VDC, Mortise, Horn EAX-2500F GRAY W-CYL
- VON DUPRIN Exit Door Alarm Kit 33A-ALK-3-US28
- DETEX Detex: Exit Alarm, Surface Mount, Battery Powered, Weatherized, Gray DTX- EAX-500W GRAY
- DETEX Surface Mount Battery Powered 100DB Door Prop Alarm w/Internal Magnetic Door Contacts and Back Box EAX300BLK
- DETEX Stand Alone Surface Mount Alarm, Exit Alarm, Black EAX-500 BLACK
- DETEX Stand Alone Surface Mount Alarm, Exit Alarm, Gray, #11 Key EAX-500 GRAY W/#11 KEY
- Safety Technology International Emergency Exit Door Alarms